- HP Series Hydraulic Pump
- Single Acting
- 0.2 in3 Displacement
- Vertical Mount
- 2" Tank Used w/ External Reservoir
features
- O-ring ports to eliminate leakage
- O-ring outlet check for zero leakage
- O-ring seal between tank and casting
- Steel ball release valve allows oil to travel to tank and relieves pressure on the outlet line
- Tested for outlet check leakage, double or single pump action and relief setting
- Optional horizontal mounting bracket allows for horizontal handle actuation
| Piston Material | Stainless Steel |
| Seat Material | Delrin |
| Overall Height | 20 in |
| Tank Height | 2 in |
| Displacement (Cycle) | 0.2 in3 |
| O-Ring Material | Buna-N |
| Relief Valve Setting | 4000 psi |
| Mounting | Vertical |
| Action | Single Acting |
| Pressure Rating | 6000 psi |
| Tank | 2 in Tank Used w/ External Reservoir |
| Body Material | Cast Iron |
| Weight | 12.0 LB |

