- HP Series Hydraulic Pump
- Double Acting
- 0.6 in3 Displacement
- Vertical Mount
- No Tank
features
- O-ring ports to eliminate leakage
- O-ring outlet check for zero leakage
- O-ring seal between tank and casting
- Steel ball release valve allows oil to travel to tank and relieves pressure on the outlet line
- Tested for outlet check leakage, double or single pump action and relief setting
- Optional horizontal mounting bracket allows for horizontal handle actuation
| Displacement (Cycle) | 0.6 in3 |
| Overall Height | 20 in |
| Body Material | Cast Iron |
| O-Ring Material | Buna-N |
| Piston Material | Stainless Steel |
| Pressure Rating | 3000 psi |
| Seat Material | Delrin |
| Action | Double Acting |
| Relief Valve Setting | 3000 psi |
| Mounting | Vertical |
| Tank | No Tank |
| Weight | 10.2 LB |

