- Single Lever Spool Valve
- 3 Pos/4 Way
- Tandem Center
- Spring Positioner
- 3/4" NPT Ports
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
features
- Built-in relief valve
- Cast iron construction
- Three-position, four-way, spring-centered
| Rated Flow | 18 gal/min |
| Spool Description | Tandem Center |
| Port Size | 3/4 |
| No. of Levers | 1 |
| Pressure [Max] | 3000 psi |
| Actuation | Lever Handle |
| Positioner | Spring Center |
| Work Ports | 1/2 |
| Spool Material | Chrome Plated Steel |
| Port Type | NPT |
| Valve Type | 4-Way, 3 Position |
| Weight | 5.6 LB |

