- Safety Pilot Check Valve
- 1/2 NPT Port
- 16.0 gpm
- 3,000 psi
description
- In one direction, oil opens a check valve and passes through the valve and into a cylinder. As the check valve closes, the oil is positively trapped in the cylinder with a check ball valve.
| Pilot Port Size | 1/4 in NPT |
| Port Type | NPT |
| Pressure [Max] | 3000 psi |
| Pilot Piston Ratio | 4 to 1 |
| Port Size | 1/2 |
| Flow [Max] | 16 gal/min |
| Weight | 1.5 LB |
| NSN Number | 6105-01-170-0720 |

