- Hydraulic Shuttle Valve
- 1/4" Port
- 5 gpm
- 3,000 psi
description
- The shuttle valve allows for flow to enter from two different paths, but only exit through a single path. The shuttle also only permits flow of one inlet path at a time.
features
- Hardened steel ball for wear resistance and great durability
- Ball-type construction for minimal leakage
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Pressure [Max] | 3000 psi |
| Flow [Max] | 5 gal/min |
| Port Type | NPT |
| Port Size | 1/4 |
| Weight | 0.5 LB |

