Skip to content Skip to navigation menu
3M00-016145-18089-7

00-016145-18089-7

SERIES NB0001EES1C LIQUID BAG FI
Item #103048554
3M00-016145-18089-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Series NB Polypropylene & Polyester bag filters leverage 3M’s filtration experience and manufacturing expertise to provide cost effective solutions for applications where nominally rated bag filtration is appropriate. 3M Series NB bags are offered in Size #1 and #2 configurations in grades from 1 to 200 microns and fit into standard bag filter baskets and housings.

features

  • Welded seams and thermally treated exterior surfaces for control of fiber migration
  • Material has the ability to handle viscous fluids
  • Low unit-cost bags are collapsible for easy handling
  • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
  • Inside-Outside Flow Configuration, effectively captures contaminants on the inside
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison