- Adhesive Transfer Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Length | 60 yd |
| Temperature Range [Max] | 500 °F |
| Primary Liner | 58# Polycoated Kraft Paper |
| Adhesive | Acrylic |
| Type | Adhesive Transfer Tape |
| Primary Liner Thickness | 0.11 mm |
| Thickness | 5 mil |
| Primary Liner Color | Tan |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Shelf Life | 24 Months |
| Weight | 0.819 LB |
| EAN or UPC | 21200139710 |

