description
- 3M™ Dual Lock™ Reclosable Fastener SJ3255 Die-Cut Piece Part is a 28mm diameter round, reclosable fastener with a rigid polypropylene backing and a counter sunk hole for screws or rivets. It has a stem density of 250 stems per square inch. The mushroom-shaped stems interlock to supply very high tensile strength and replace mechanical fasteners in many applications.
features
- Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
- Die-cut base incorporates counter-sunk hole for attachment using screws or rivets
- Secures with an audible snap for closure verification
- Resistant to high temperature and solvents, ideal for automotive applications
- Strong holding power reduces the rattling and vibration of components
- Does not require special tools or processing equipment for installation
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Product Form | Piece |
| Overall Dia. | 28.5 mm |
| Color | Black |
| No. of Holes | 1 |
| Weight | 0.006 LB |
| EAN or UPC | 21200241291 |

