description
- 3M™ Dual Lock™ Reclosable Fastener SJ3262 Die-Cut Piece Part is a round, 28mm diameter, reclosable fastener with a rigid polypropylene backing and a counter-sunk center hole for screws or rivets. It has a stem density of 400 stems per square inch. The mushroom-shaped stems interlock to supply very high tensile strength and replace mechanical fasteners in many applications.
features
- Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
- Die-cut base incorporates counter-sunk holes for attachment using screws or rivets
- Secures with an audible snap for closure verification
- Resistant to high temperature and solvents, ideal for automotive applications
- Strong holding power reduces the rattling and vibration of components
- Does not require special tools or processing equipment for installation
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Color | Black |
| No. of Holes | 1 |
| Product Form | Piece |
| Overall Dia. | 28.5 mm |
| Weight | 0.0 LB |
| EAN or UPC | 21200241314 |

