description
- 3M™ Dual Lock™ Reclosable Fastener SJ3756, Roll Good with Pressure Sensitive Adhesive, Black is a reclosable fastener with a rigid polypropylene backing. It has a stem density of 170 stems per square inch. The mushroom-shaped stems interlock to supply very high tensile strength and replace mechanical fasteners in many applications.
features
- Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
- Strong holding power reduces the rattling and vibration of components
- Resistant to high temperatures and solvents
- Does not require any special tools or processing equipment for installation
- Audibly snaps together for a secure, dependable and repeatable attachment
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Primary Liner | Polyolefin Red |
| Color | Black |
| Overall Length [Max] | 45.7 mm |
| Product Form | Roll |
| Weight | 6.337 LB |
| EAN or UPC | 21200381683 |

