Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00-021200-50705-2

00-021200-50705-2

3M(TM) ADJUSTABLE KEYBOARD TRAY
Item #103064863
3M00-021200-50705-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Easily adjust your keyboard and mouse to your correct ergonomic position and work in comfort with the help of a 3M™ keyboard tray.

features

  • Flip lever to adjust height +.5"/-5.5" from mounting surface and separate pull lever adjusts tilt +10°/-15° to get to comfortable working position.
  • Highly adjustable and sturdy keyboard and mouse platforms help get keyboard and mouse exactly where you want them for comfort.
  • Includes easy to clean leatherette covered gel wrist rest with and Precise Mouse Pad with battery saving design that positions right or left.
  • Platform swivels left and right 360° and stows completely under the desk when not is use.
  • Lifetime warranty on keyboard arm, five years on keyboard platform, and one year on gel wrist rests.
  • Required space under surface needed to mount: 24" W x 22" D.
  • Black
Weight 21.4 LB
EAN or UPC 21200507052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison