description
- 3M™ Dual Lock™ Reclosable Fastener SJ3751 is a black, polypropylene reclosable fastener roll good with pressure-sensitive adhesive. This fastener is available in a number of widths and has a stem density of 400 stems per square inch.
features
- Interlocking mushroom shaped stems snap together for a strong, fast and easy attachment
- Can be opened and re-closed in high cycle applications
- Provides hidden component attachment, preventing disruption on the show surface
- Strong holding power reduces the rattling and vibration of components
- Resistant to high temperatures and solvents
- Does not require any special tools or processing equipment for installation
- Can be used to attach components before they enter the final assembly plant, helping to reduce the number of parts and assembly time.
- Audibly snaps together to form a secure, dependable and repeatable attachment
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Primary Liner | Polyolefin Red |
| Color | Black |
| Product Form | Roll |
| Overall Length [Min] | 50 yd |
| Overall Length [Max] | 45.7 m |
| Weight | 2.671 LB |
| EAN or UPC | 21200635526 |

