Skip to content Skip to navigation menu
3M00-021200-71688-1

00-021200-71688-1

FILTRETE(R) REPLACEMENT FILTER F
Item #103067431
3M00-021200-71688-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Filtrete™ Replacement Filter OAC100 Office Air Cleaners. Electrostatic filter media with built in activated carbon filter helps purify the air and reduce odors in the office.

features

  • Filtrete™ Replacement Filter for OAC100 Office Air Cleaner
  • Filtrete™ filter media plus activated carbon helps remove smoke & dust and reduces other particles & odors from the air
  • Filter life up to 3 months, depending on fan speed and air quality
  • Change when visibly dirty
Color White
Overall Height 2.5 in
Weight 2.75 LB
EAN or UPC 21200716881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison