Skip to content Skip to navigation menu
3M00-021200-74323-8

00-021200-74323-8

RECL FSTNR 1INX50YD 250 SJ3768
Item #104005399
3M00-021200-74323-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dual Lock™ Reclosable Fastener SJ3768, Roll Good is a black reclosable fastener with a rigid polypropylene backing that makes it appropriate for ultrasonic welding. It has a stem density of 250 stems per square inch. The mushroom-shaped stems interlock to supply very high tensile strength and replace mechanical fasteners in many applications.

features

  • Audibly snaps together for a secure, dependable and repeatable attachment
  • Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
  • Appropriate for ultrasonic welding
  • Strong holding power reduces the rattling and vibration of components
  • Resistant to high temperatures and solvents
  • Mates with other stem densities to achieve a variety of engagement and disengagement forces
Product Form Roll
Overall Length [Max] 45.7 mm
Color Black
Weight 5.0 LB
EAN or UPC 21200743238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison