description
- 3M™ Bumpon™ Protective Product SJ5706 is a self-adhesive rubber bumper designed to be used as feet, stops and spacers. The hemispherical shape provides excellent sound damping and energy absorption.
features
- All 3M™ Bumpon™ Protective Products feature a urethane composition
- Easy application with 3M pressure-sensitive adhesives
- High skid-resistance
- Won't scratch or stain surfaces
- Reduces vibration and noise
- Will not crack or harden
| Color | Black |
| Primary Liner | Translucent Polyester Film |
| Product Form | Molded |
| Overall Height | 0.15 in, 3.8 mm |
| Overall Dia. | 0.375 in, 9.5 mm |
| Backing Material | Polyurethane |
| Hardness | 72 Shore M |
| Shape | Circular-Hemisphere |
| Weight | 1.5 LB |
| EAN or UPC | 21200959493 |

