Skip to content Skip to navigation menu
Scotch® Box Sealing Tape Dispenser H180

00-021200-96818-1

Scotch® Box Sealing Tape Dispenser H180
Item #103084329
  • 2 in Width
  • Plastic and Metal Material
  • Tan Color
Scotch® Box Sealing Tape Dispenser H180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Width
  • Plastic and Metal Material
  • Tan Color

description

  • Scotch® Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.

features

  • Adjustable, hub-mounted tape brake offers control of tension and delivery
  • Plastic and metal construction creates a rugged and durable tool
  • Lightweight dispenser provides a portable solution
  • One-hand, pistol-grip design allows for easy application
Color Tan
Material Plastic & Metal
Weight 40.2 LB
EAN or UPC 21200968181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison