Skip to content Skip to navigation menu
3M00-048011-57972-6

00-048011-57972-6

RECL FSTNR 6INX50YD 400 SJ3741
Item #104027136
3M00-048011-57972-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dual Lock™ Reclosable Fastener SJ3741 is a black, polypropylene reclosable fastener roll good without pressure sensitive adhesive. This fastener is available in a number widths and has a stem density of 400 stems per square inch.

features

  • Interlocking, mushroom-shaped stems snap together for strong, fast and easy attachment
  • Can be opened and re-closed in high cycle applications
  • Hidden component attachment enables clean show surface
  • Strong holding power reduces component rattling and vibration
  • Does not require special tools or processing equipment for installation
  • Audibly snaps together to form a secure, dependable and repeatable attachment
  • Mates with other stem densities to achieve a variety of engagement and disengagement forces
Overall Length [Max] 45.7 mm
Product Form Roll
Color Black
Weight 34.5 LB
EAN or UPC 48011579726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison