description
- 3M™ Dual Lock™ Reclosable Fastener SJ3789 is a polypropylene reclosable fastener roll good with pressure sensitive adhesive. This fastener is available in a number widths and has a stem density of 250 stems per square inch.
features
- Interlocking, mushroom-shaped stems snap together for a strong, fast and easy attachment
- Can be opened and re-closed in high cycle applications
- Hidden component attachment enables clean show surface
- Strong holding power reduces the rattling and vibration of components
- Does not require special tools or processing equipment for installation
- Can be used to attach components before they enter the final assembly plant
- Audibly snaps together to form a secure, dependable and repeatable attachment
- Mates with other stem densities to achieve a variety of engagement and disengagement forces
| Primary Liner | Polyolefin Red |
| Overall Length [Max] | 45.7 mm |
| Color | Black |
| Product Form | Roll |
| Weight | 30.0 LB |
| EAN or UPC | 48011579818 |

