Skip to content Skip to navigation menu
3M00-048011-58198-9

00-048011-58198-9

RECL FSTNR 6INX50YD 250 SJ3780
Item #104029660
3M00-048011-58198-9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Dual Lock™ Reclosable Fastener SJ3780, Roll Good without Pressure Sensitive Adhesive, Black is a reclosable fastener with a rigid polypropylene backing and a counter sunk hole for screws or rivets. It has a stem density of 250 stems per square inch. The mushroom-shaped stems interlock to supply very high tensile strength and replace mechanical fasteners in many applications.

features

  • Interlocking mushroom-shaped stems snap together to form a strong, fast and easy attachment
  • Strong holding power reduces the rattling and vibration of components
  • Resistant to high temperatures and solvents
  • Does not require any special tools or processing equipment for installation
  • Audibly snaps together for a secure, dependable and repeatable attachment
  • Mates with other stem densities to achieve a variety of engagement and disengagement forces
Color Black
Product Form Roll
Overall Length [Max] 45.7 mm
Weight 18.0 LB
EAN or UPC 48011581989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison