- 90 in Length
- 4 in Width
- 60 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Grit | 60 |
| Material | Ceramic |
| Splice Type | Film-Lok |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Color | Orange |
| Length | 90 in |
| Used With | Carbon Steel |
| Width | 4 in |
| Performance | Best |
| Backing Wt. | YF Weight |
| Weight | 0.36 LB |
| EAN or UPC | 51111685938 |

