description
- 3M™ Hook/Loop Fastener TB3401/TB3402 is a general purpose fastener that provides design flexibility and fast product assembly. The non-adhesive hook and loop fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.
features
- Trial bag version (1 in. x 10 ft.) of 3M™ Loop Fastener SJ3401 and 3M™ Hook Fastener SJ3402
- Great for small jobs, prototyping and design evaluation
- Woven nylon loop fastener provides great design flexibility and fast product assembly
- No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
- Alternative solution to zippers, screws, snaps and more
- Features good temperature resistance of 200°F (93°C)
- Good for either indoor or outdoor use
| Overall Length [Max] | 3.05 m |
| Product Form | Bag |
| Color | Black |
| Flame Retardant | No |
| Material | Nylon |
| Overall Length [Min] | 10 ft |
| Weight | 0.92 LB |
| EAN or UPC | 51111976463 |

