description
- 3M™ Scotchlok™ IDC Butt Connector UR2-D is filled with a sealant which offers immense resistance to moisture. It withstands a temperature range of -40 to 140 degrees F (-40 to 60 degrees C).
features
- Designed to accept 2 or 3 solid, copper conductors
- Moisture-resistant
- Suitable for butt splicing applications
- 0.082-in O.D. insulation
- Accommodates 26 to 19 AWG conductor sizes
- Durable polypropylene construction
- Comes in red color
- Withstands a temperature range of -40 to 140 degrees F (-40 to 60 degrees C)
- 1,000 connectors (10 boxes of 10 cartridges with 10 connectors each)
| Flame Retardant | No |
| Composition | Filled |
| Insulation Color | Red/Transparent |
| Connector Type | Butt/2 or 3 Conductor |
| Cable Type | PIC |
| Weight | 4.42 LB |
| EAN or UPC | 51115262029 |

