description
- 3M™ Scotchlok™ IDC Butt Connector UY2 is a solvent-resistant connector which reduces the splicing bundle outer diameter to a minimum. It withstands a temperature range of -40 to 140 degrees F (-40 to 60 degrees C).
features
- Designed to accept 2 conductors
- Moisture-resistant
- 0.082-in O.D. insulation
- Accommodates 26 to 19 AWG conductor sizes
- Durable polypropylene construction
- Comes in yellow color
- Withstands a temperature range of -40 to 140 degrees F (-40 to 60 degrees C)
- 5,000 connectors (1000 per box, 5 boxes per case)
| Connector Type | Butt/2 Conductor |
| Insulation Color | Yellow/Transparent |
| Cable Type | PIC |
| Flame Retardant | No |
| Composition | Filled |
| Weight | 7.62 LB |
| EAN or UPC | 51115262241 |

