description
- 3M™ Flap Disc 546D provides a system for low-pressure grinding, small weld removal, finishing, and surface preparation with just one disc. The one-step alternative to bonded wheels and fiber discs, these discs run fast enough for stock removal but provide cushioning with the flaps for a soft finish.
features
- Flap discs allow one-step grinding and blending, saving time and cost
- Alumina zirconia self-sharpens, provides extended life and more cutting power than aluminum oxide, reducing replacement costs
- Flexible, X-weight cotton backing supports fast cut on light duty grinding and finishing applications
- Resin bond prevents heat from weakening the abrasive and its adherence to the backing
| Form Type | T29 |
| Overall Diameter | 7 in, 177.8 mm |
| Backing Material | Cloth |
| Disc Type | T29 |
| Backing Weight | X Weight |
| RPM [Max] | 8600 rpm |
| Coat Type | Closed |
| Abrasive Material | Alumina Zirconia |
| Grit | 60 |
| Color | Green |
| Product Form | Disc |
| For Use On | Stainless Steel, Carbon Steel |
| Attachment Type | Threaded |
| Weight | 4.19 LB |
| EAN or UPC | 51115289231 |

