Skip to content Skip to navigation menu
3M00-051115-63431-4

00-051115-63431-4

HOT MELT PACKAGING ADH AE
Item #106287609
3M00-051115-63431-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hot Melt Adhesive Applicator AE II is a compact, self-contained applicator. It features an industrial grade 250-watt PTC (positive temperature coefficient) system that ensures a consistent 400°F/204°C for application. It is a high volume, high productivity industrial tool.

features

  • Delivers up to 4 lbs. of adhesive per hour for high volume production
  • Contoured grip and wide trigger provide operator comfort and precise control
  • Rugged, high impact resin construction withstands daily industrial use
  • Positive check valve nozzle helps minimize dripping
  • Built-in stand helps keep applicator upright, stable and ready for use
Color Tan
Weight 0.0 LB
EAN or UPC 51115634314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison