description
- Our 3M™ Adhesion Promoter 111 is a fast-acting, isopropyl alcohol based solution designed to promote better and faster adhesion of 3M™ VHB™ Tapes. This product works particularly well for adhering 3M VHB Tapes to high surface energy substrates like galvanized steel, bare metals, and painted surfaces.
features
- Increases bond strength on surfaces that are traditionally difficult to adhere, such as paint and metal
- Isopropyl alcohol based solvent system dries very quickly while producing a non-offensive odor
- Increased build rate at both normal and cooler temperatures
- Acts as a primer in certain applications to clean and promote adhesion in a single step, saving time and effort
| Overall Length [Min] | 11.97 in |
| Color | Transparent |
| Overall Length [Max] | 30.4 cm |
| Full Cure Time | 1 min |
| Physical Form | Liquid |
| Overall Height | 13.5 in, 34.29 cm |
| Product Form | Pail, Can |
| Weight | 0.0 LB |
| EAN or UPC | 51115635649 |

