Skip to content Skip to navigation menu
3M00-051131-06845-2

00-051131-06845-2

3M(TM) HAND-MASKER(TM) MASKING F
Item #103057057
3M00-051131-06845-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hand-Masker™ Masking Film Plus (24 in. x 180 ft. x .375 mil). Pre-folded, high-density, nonporous film for paint masking and paint overspray protection. Flake resistant for multiple-coat use. May be used with lacquers. Product unfolds to 24".

features

  • Use for paint masking and paint overspray protection
  • Use with 3M™ Hand-Masker™ Dispenser M3000 series
  • Available in a variety of sizes - 24", 48", 72" and 99"
  • Contains: 360 sq. ft. (2 ft. x 180 ft. x 0.375 mil, 0.65 lb)
Weight 9.16 LB
EAN or UPC 51131068452
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison