Skip to content Skip to navigation menu
9211 Series Particulate Respirator

00-051131-97330-5

9211 Series Particulate Respirator
Item #103105134
  • Particulate Respirator
9211 Series Particulate Respirator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Particulate Respirator

description

  • Recommended for sanding and preparation before painting. The flat fold design allows for easy storage when not in use. The proprietary Cool Flow™ valve allows for easy exhalation and heat reduction for cool, dry comfort. NIOSH approved: N95.

features

  • Compatible with most safety eyewear and hearing protection
  • Two-strap design with dual point attachment helps provide a secure fit
  • Common applications: grinding, sanding, sweeping, bagging and other dusty or arid operations
  • The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easier storage prior to use
Weight 8.82 LB
EAN or UPC 51131973305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison