Skip to content Skip to navigation menu
3M00-051135-80719-4

00-051135-80719-4

FILTRETE(R) ULTRA ALLERGEN REDUC
Item #103105824
3M00-051135-80719-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Filtrete™ Ultra Allergen Reduction Filter attracts and captures microscopic particles like bacteria and particles that can carry viruses and large particles like mold spores and pollen.

features

  • 90% effective at capturing particles like dust, pollen and mold spores from the air passing through the filter
  • Carries a 1500 Microparticle Performance Rating (MPR)
  • Attracts and captures microscopic particles that can carry bacteria and viruses
  • 50% better small particle filtration than our 1000 performance level filter
  • Lasts up to 3 months
  • Electrostatically charged (Electrostatic filters are most effective when new and clean)
  • Meets the American Lung Association's® indoor air quality guidelines
  • For residential use only
  • Manufactured by 3M
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • FOR RESIDENTIAL use only
  • CREATE A CHANGE COUNTDOWN in the Filtrete™ Smart app. Simply use the app to scan the barcode on your filter’s packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you’ll get a notification to change your filter
Size Custom
Weight 4.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison