description
- 3M™ Commercial HVAC Filter MERV A13 Mini-Pleat with Gasket filters are built around providing a cleaner indoor air quality environment through effective particle capture. Innovative 3M technology can potentially influence energy savings due to low pressure drop in a compact and hassle-free package. Ideal for use in a variety of applications such as commercial offices and entertainment complexes.
features
- Meets UL 900 flammability rating (U.S.) and UL 900 Class 2 flammability rating (Canada)
- Ideal for use in hotels and entertainment complexes, commercial offices, educational institutions, healthcare and analytical laboratories, and clean manufacturing facilities
- Contributes towards earning an Indoor Environmental Quality point toward LEED® certification for new and existing buildings, according to the standards established by the U.S. Green Building Council
- Compact filter package while retaining low pressure drop across surface area
- Filter performance tested according to the HVAC industry standard ASHRAE 52.2-2012
- Effective removal of common particulate contaminants
- Innovative 3M filter frame with integrated gaskets minimizes air bypass around and between filters
- Hassle-free installation supported by innovative rib-slip frame design
| Overall Thickness | 2 in, 50.8 mm |
| Overall Width [Min] | 19.38 in, 492 mm |
| Overall Width [Max] | 19.38 in, 492 mm |
| Overall Length [Max] | 609.6 mm |
| Filter Material | Electrostatically-Charged, Open Construction Media |
| Overall Height | 23.38 in, 594 mm |
| Overall Length [Min] | 24 in |
| Filter Type | Mini-Pleat with Gasket |
| End Modification | Gasket |
| MERV Rating | MERV A13 |
| Overall Depth | 2 in, 51 mm |
| Pleat Type | Mini-Pleat |
| Weight | 0.0 LB |
| EAN or UPC | 51138985783 |

