description
- The ScotchBlue™ Painter's Tape Applicator makes quick work of masking trim and woodwork for all kinds of painting jobs, large and small. This unique and inventive applicator comes pre loaded with ScotchBlue™ Painter's Tape Multi Surface with Edge Lock™ Paint Line Protector 2093EL. In one quick easy step, it lays a strip of 1 inch painter's tape flush against the surface to save time on virtually any painting project. Even though ScotchBlue™ Painter's Tapes work great right off the roll, this simple tool can add a sense of ease and efficiency to the job.
features
- Compact, lightweight design
- Fits easily in the palm of the hand
- Built-in metal blade for quick, precise cutting
- Easy load design for fast refills
- Dispenses 1" tape only
- Applications: Painted walls, wood, curved or uneven surfaces, glass or metal
- 14 day clean removal
- Can be exposed to direct sunlight
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 51141338309 |

