- Reflective Gate Arm Marking
- 50 yd Length
- 4 in Width
| Length | 50 yd |
| Type | Reflective Gate Arm Marking |
| Color | Red |
| Construction | Flexible |
| Weight | 0.0 LB |
| EAN or UPC | 51141423210 |
| Length | 50 yd |
| Type | Reflective Gate Arm Marking |
| Color | Red |
| Construction | Flexible |
| Weight | 0.0 LB |
| EAN or UPC | 51141423210 |