description
- 3M™ Fibre Disc 785C is a durable fiber disc featuring high-performance 3M ceramic/aluminum oxide blend abrasive ideal for blending, grinding applications, and weld removal. Our proprietary ceramic/aluminum oxide blend stands up to challenging applications, outcutting and outlasting aluminum oxide.
features
- Ceramic/aluminum oxide abrasive blend self-sharpens yielding high cut rates and increased durability
- Stiff fiber backing provides the durability needed for weld removal and other medium pressure applications such as deburring or rust removal
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
- Compatible with 3M™ disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately)
- Available in a variety of sizes to suit different applications
| Color | Orange |
| Abrasive Material | Ceramic |
| Center Hole | 0.875 in, 22.225 mm |
| Coat Type | Closed |
| Backing Material | Fibre |
| Grit | 36 |
| Overall Diameter | 9.125 in, 231.775 mm |
| For Use On | Aluminum, Stainless Steel |
| Attachment Type | Center Hole |
| Product Form | Disc |
| Hole Configuration | 912J |
| Weight | 0.27 LB |
| EAN or UPC | 51144139422 |

