- 60D Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Grit | 60D |
| Material | Aluminum Oxide |
| Length | 11 in |
| Weight | 21.45 LB |
| EAN or UPC | 51144885916 |
| Grit | 60D |
| Material | Aluminum Oxide |
| Length | 11 in |
| Weight | 21.45 LB |
| EAN or UPC | 51144885916 |