description
- 3M™ Scotchlok™ Shield Bond Connector4460-S has 4 parts that include a base, top and 2 lock nuts. It provides a stable, low-resistance electrical connection between the shield of a communications cable and a conductor such as a strap, bar, wire or braid.
features
- 4 parts include a base, top and 2 lock nuts
- Offers a stable, low-resistance electrical connection between the shield of a communications cable and a conductor
- Angled base teeth permit easy insertion under the cable shield
- Top and base members made from tin-plated, tempered brass are slightly curved
- Designed for use with all 3M fiber and copper closures
- Suitable for underground, aerial strand-mount, wall-mount, pad-mount and pole-mount applications
- 100/case
| Indoor/Outdoor Use | Outdoor |
| Cable Type | Copper |
| Bonding Type | Shield Bond Connector |
| Compatible With | All Dome Closures |
| Nut Type | Standard |
| Weight | 4.4 LB |
| EAN or UPC | 54007306252 |

