Skip to content Skip to navigation menu
3M00-054007-31577-3

00-054007-31577-3

WIREMOUNT SOCKET .100 IN., .100" X
Item #104078748
3M00-054007-31577-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 100” × .100” for .050” Pitch Cable (Optional Plastic or Metal Strain Relief)

features

  • Industry standard IDC socket
  • Positive locking metal “J” clips provide high cover retention
  • Mates with 3M headers, plugs and pin strips for quick connect/disconnect capability
  • Open or closed end covers available
  • Accepts flat cable or discrete wire
  • Military polarization, with or without centerbump
  • Transfer adhesive on covers provides precision alignment between connector and cables resulting in high yield terminations
  • Availability of pull tab to facilitate proper unplugging
  • Availability of 2 types of strain relief (standard and low profile) to isolate the IDC interface
  • Set the standard for MIL spec and IEC standardization
  • Availability of Military and Center Bump polarization
  • See Regulatory Information Appendix (last page of Tech Data Sheet) for chemical compliance information
Pitch 0.1 in, 2.54 mm
Weight 1.5 LB
EAN or UPC 54007315773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison