description
- 3M™ Scotchlok™ Shield Bond Connector 4460-D provides a stable and low-resistant electrical connection between communication cables with a diameter of up to 0.8 inches and a conductor that includes a strap, wire and braid.
features
- Offers a stable, low-resistant electrical connection between the shield of a communications cable and a conductor
- Features a flanged nut
- Ideal for aerial strand-mount applications
- Compatible with LL closures, SLiC™ 530 terminal closures, 2178 closures, FDC, SLiC terminals, FDTC and all copper closures, as well as SLiC 533 and 733 closures
- Includes a 0.8-in O.D. cable
- Suitable for up to 100-pair copper cables
- 100/case
| Bonding Type | Shield Bond Connector |
| Indoor/Outdoor Use | Indoor, Outdoor |
| Cable Type | Copper |
| Flame Retardant | No |
| Nut Type | Flanged |
| Weight | 0.036 LB |
| EAN or UPC | 54007712176 |

