Zeta Plus™ AP Series filter media is an all cellulose, charged media suitable for applications not requiring sub-micron particle removal. The non-toxic cellulose composition of the medium and CFR Title 21 listed materials of construction provide a compatible prefilter for pharmaceutical, food & beverage, and cosmetic production applications.
features
Retains contaminants by mechanical entrapment and electrokinetic adsorption.
Two different media formulcation available for varying degrees of lipid reduction, such as undesirable lipids, lipoprotein haze, and microbial and particulate contaminants.
Depth filter media with hydrophobe and lipid specific adsorbents provides effective protection and extended life for chromatography columns and reusable membranes.
FDA Drug Master File eases validation and regulatory submissions
Reduced labor time for changeouts and elimination of cleaning validation.
Variety of cartridge sizes, disposable capsules and filter sheets.
Totally-enclosed, sanitary-design systems and cartridge housings are easily cleanable, no external contamination, and offers rapid assembly and take down.
Tested and optimized for pharmaceutical and biological service and are safe for critical pharmaceutical, bioprocessing and biological applications and components meet USP Class VI Biological Safety Tests and requirements of CFR 21.
Filter Material
Cellulose
Series
Zeta Plus™ AP Series
Gasket Material
Silicone
Grade
01AP
Overall Length [Min]
10.75 in
Filter Type
Depth
Overall Length [Max]
27.3 cm
Overall Dia.
16 in, 40.64 cm
Weight
0.0 KG
EAN or UPC
16145001727
We're here for you
with Service Centers across the country - We have your back