Skip to content Skip to navigation menu
3M00016145006487

00016145006487

7000050363 3M ZMO Housing 1ZMO1, 7006501D, Stainless Steel, 1/Case
Item #119899487
3M00016145006487
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ ZMO Housing is a three piece, all-metal, industrial quality housing, which uses 222 plug-in style O-ring seal cartridges. It is a non-code housing, with 1” npt inlet/outlet, Buna-N nitrile O-ring, and has a maximum operating pressure and temperature 150 psi at 200° F (housing only, actual filter operating temperature depends on the temperature capability of the filter cartridge).

features

  • Three-piece filter housing, 316 stainless steel construction
  • Available in three housing models which accept 10”, 20” or 30” cartridges
  • Single V-Band Clamp optimize cartridge change-out
Series 3M™ ZMO Series
Weight 0.0 KG
EAN or UPC 16145006487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison