Skip to content Skip to navigation menu
3M00016145041006

00016145041006

7010381144 3M Betapure CMP Series Filter Cartridge CMP560P20FC, 20 in, 5 um, 222/Flat Cap, EPR, 15/Case
Item #119899529
3M00016145041006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Betapure™ CMP filter cartridges are high capacity depth filters optimized for oxide and metal slurries used in chemical mechanical planarization (CMP) applications. Betapure CMP filters are composed of all-polypropylene components and features a multi-zone "graded-porosity" design for the optimum level of particle classification.

features

  • Graded porosity design for superior slurry classification
  • Reduces large particle counts (LPC) that cause equipment damage and decreased yields
  • All polypropylene depth filter capsules allow for broad chemical and temperature compatibility
  • Quality manufacturing validated by ISO certified quality management system
  • Built to exacting specifications to provide consistency and process repeatability
Series Betapure™ CMP Series
Filter Type Depth
Overall Length [Min] 20 in
Gasket Material EPR
Micron Rating 5 μm
Overall Length [Max] 50.8 cm
Filter Material Polypropylene
Weight 0.0 KG
EAN or UPC 16145041006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison