Skip to content Skip to navigation menu
3M00016145072253

00016145072253

7100039000 3M LifeASSURE BLA Series Filter Cartridge, BLA020B04CA, 40 in, 0.2 um, 222/Spear, Silicone, 6/Case
Item #119899732
3M00016145072253
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.

features

  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials
Filter Type Pleated Membrane
Pressure Range 35 psid, 2.4 bar
Overall Dia. 2.75 in, 7 cm
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
End Configuration 222 O-Ring and Spear
Overall Length [Max] 101.6 cm
Gasket Material Silicone
Overall Length [Min] 40 in
Micron Rating 0.2 μm
Grade Food & Beverage
Series LifeASSURE™ BLA Series
Weight 0.0 KG
EAN or UPC 16145072253
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison