3M
00016145092312
7000050627 3M LifeASSURE 020SP Series Filter Cartridge 7000203A020SP, 30 in, .2 um, 226/Spear, Silicone, 6/Case
Item #119900146
description
- LifeASSURE™ 020SP series sterilizing grade filters cartridges are validated for absolute bacteria retention. In addition, the LifeASSURE 020SP series sterilizing grade filter cartridge contains a quaternary amine charge modified membrane to provide enhanced reduction of biological contaminants such as endotoxin and nucleic acid fragments.
features
- LifeASSURE 020SP Series spec sheet, 70-0201-8738-4, Rev 1110 & previously approved copy
- Charge-modified Nylon 6,6 membrane retains negatively-charged biological and particulate contaminants including endotoxins and nucleic acid fragments
- Robust cartridge construction is designed to withstand mechanical and thermal stress including SIP operations
- All product components comply with United States Pharmacopeia (USP) Class VI Biological Reactivity Tests, in vivo
| Micron Rating | 0.2 μm |
| Overall Length [Min] | 30 in |
| Overall Dia. | 2.75 in, 7 cm |
| Filter Type | Surface |
| Overall Length [Max] | 76.2 cm |
| End Configuration | 226 O-Ring and Spear |
| Grade | Pharmaceutical |
| Series | LifeASSURE™ SP Series |
| Gasket Material | Silicone |
| Filter Material | Nylon 6,6 Microporous Membrane |
| Weight | 0.0 KG |
| EAN or UPC | 16145092312 |
