Our Zeta Plus™ MH Series Filter Cartridges utilize a charge-modified depth filter media. In addition to the mechanical exclusion of particles via depth loading, the filter media adsorbs contaminants too small for mechanical straining alone, and is used in food, beverage and brewing applications.
features
Filter cartridges for clarification and prefiltration in food and beverage, and cosmetic applications
Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction
Dual Zone depth filter enhances the contaminant holding capacity of the filter
All Components are FDA 21CFR listed for food contact
Gasket Material
Silicone
Filter Material
Cellulose
Filter Type
Depth
Series
Zeta Plus™ MH Series
Overall Dia.
16 in, 40.64 cm
Overall Length [Max]
27.3 cm
Overall Length [Min]
10.75 in
Grade
60MH05
Weight
0.0 KG
EAN or UPC
16145169472
We're here for you
with Service Centers across the country - We have your back