LifeASSURE™ BNA045 & BNA065 Series Filter Cartridges control of spoilage microorganism populations prior to bottling is vital for beverage processors. Filtering out these microorganisms, while also keeping other beverage properties unchanged, is vitally important.
features
Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
Exhibits broad chemical compatibility with most cleaning and sanitation regimes
FDA CFR-21 compliant materials
Overall Dia.
2.75 in, 7 cm
Overall Length [Min]
30 in
End Configuration
222 O-Ring and Spear
Filter Type
Pleated Membrane
Gasket Material
Silicone
Grade
0.2 micron
Flow Rate
3.1 gpm
Series
LifeASSURE™ BNA Series
Micron Rating
0.2 μm
Filter Material
Polyethersulfone (PES) Membrane
Overall Length [Max]
76.2 cm
Weight
0.0 KG
EAN or UPC
16145200311
We're here for you
with Service Centers across the country - We have your back