description
- Scotch-Brite® Heavy Duty Scour Pad works for indoor & outdoor scouring jobs. Effectively remove stubbon messes. Use it wet or dry.
features
- Cleans tough, baked-on messes
- Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
- Great for the kitchen, garage and outdoors
- Heavy duty cleaning
- Ideal for household cleaning tasks
- Scrubbing Fibers Made From 100% Recycled Content
| Color | Green |
| Material | Synthetic Fiber |
| Shape | Rectangular |
| Overall Length [Min] | 6 in |
| Weight | 5.166 LB |
| EAN or UPC | 21200010002 |

