description
- 3M™ Thermal Bonding Film 583 is a high strength, flexible, nitrile phenolic based thermosetting adhesive film. It can be heat or solvent activated for bonding. It can also be lightly crosslinked using a post heat exposure.
features
- Flexible
- Heat or solvent activation
- Can be die-cut
- Slight surface tack
- Heat crosslinkable option
- Lower temperature lamination of the nitrile phenolic film range
| Overall Length [Max] | 54.864 m |
| Shear Strength | 14 psi |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 5 mm |
| Color | Brown |
| Weight | 0.505 LB |
| EAN or UPC | 21200034367 |

