3M™ Double Coated Tape 415 is a double coated tape that offers a balance of high initial adhesion and good holding power on a variety of substrates, especially paper. Double sided adhesion increases dimensional stability for easy handling, making it an ideal choice for both zero speed and flying splices during printing.
features
Ideal for printing applications, with high tack and adhesion to most paper stocks
Double sided adhesion increases dimensional stability for easy handling during print splicing
Excellent UV, moderate temperature and good humidity resistance to ensure performance in a variety of situations
Densified kraft paper liner ensures easy handling
Good adhesion to a variety of substrates, including low and high surface energy substrates
Set Time
<10 sec
Primary Liner Color
Tan
Primary Liner Thickness
4 mil, 0.1 mm
Carrier Thickness
0.0951 mil, 0.003 mm
Indoor/Outdoor Use
Both
Overall Thickness
4 mil
Carrier Material
Polyester Film (PET)
Overall Length [Max]
33 m
Color
Transparent
Primary Liner
60# Densified Kraft Paper
Product Form
Roll
Core Size
3 in, 76.2 mm
Backing Material
Polyester
Overall Length [Min]
36 yd
Weight
23.2 LB
EAN or UPC
21200037849
We're here for you
with Service Centers across the country - We have your back