Constructed with a woven fiberglass backing, 3M™ Glass Cloth Tape 361 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance, high adhesion and clean removal. It is often used for high temperature applications such as sealing ducts and as a back-up strip for submerged arc welding.
features
Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
Withstands temperatures from -65°F/-54°C to 450°F/232°C and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source
Can be certified to meet F.A.R. 25.853, flame resistant specification
Used for permanent sealing of high temperature ducts or chambers
Color
White
Core Size
3 in, 7.62 cm
Product Form
Roll
Flame Retardant
Yes
Indoor/Outdoor Use
Both
Shelf Life
24 Month
Standard
D3652, ASTM D3758, F.A.R. 25.853(a), ASTM D3330
Elongation At Break
0.09
Backing Material
Glass Cloth
Backing Thickness
5 mil, 0.13 mm
Overall Length [Min]
60 yd
Overall Height
7.5 mil, 0.2 mm
Overall Thickness
6.4 mil
Core Material
Paper
Tensile Strength
146 lb/in, 38 N/100 mm
Overall Length [Max]
54.9 m
Weight
1.0 LB
EAN or UPC
21200042751
We're here for you
with Service Centers across the country - We have your back