3M™ Adhesive Transfer Tape 465 offers instant adhesion to metals, glass, wood, papers and plastics. It features easy liner release or an easy release liner for both manual and hand applications. It is an excellent choice for high-speed flying spices and zero-speed splices on most grades of paper in commercial print applications.
features
Bonds a wide variety of substrates including metal, glass, wood, paper, paint and many plastics
60# Unbleached densified kraft liner allows for manual or hand applications
Provides consistently strong bonds in temperatures up to 250°F/121°C
Aggressive acrylic adhesive 400 bonds on contact
Indoor/Outdoor Use
Both
Primary Liner Thickness
3.5 mil, 0.09 mm
Overall Thickness
2 mil
Primary Liner
60# Densified Kraft Paper
Overall Length [Min]
60 yd
Overall Length [Max]
54.86 m
Color
Transparent
Primary Liner Color
Tan
Standard
MIL-P-19834B, Type I
Set Time
<10 sec
Product Form
Roll
Weight
1.0 LB
EAN or UPC
21200042997
We're here for you
with Service Centers across the country - We have your back