Our Scotch® Definite Length Dispenser M920 dispenses 1/2-inch to 4-inches lengths of tape with the push of a lever ensuring you get just the right amount of product with no waste or worry. This dispenser is an ideal choice for applications where repeated and frequent taping is required including wrapping, box sealing, carton sealing, and reinforcing and bundling applications.
features
Saves tape by dispensing only the length needed, making it ideal for high volume and rapid carton closure applications
Weighted base ensures dispenser remains in a fixed position
Durable high-impact construction will stand up to years of use
Handles tape up to 1-inch wide on a 3-inch core
Dispenses a length of tape from 1/2-inch to 4-inches per lever stroke
Weight
0.0 KG
EAN or UPC
21200110931
We're here for you
with Service Centers across the country - We have your back